Specifications
- Max. capacity:0 - 1500 ml
- Max. speed:90000 min⁻¹
- Temperature:0...40 °C in 1 °C increments
- Description:Optima™ XE-90 floor-standing ultracentrifuge
- Model:Optima XE - 90
- Electrical:200 - 240 VAC , 50/60 Hz
- Acceleration/braking profiles:10 / 11
- Display:Full-colour LCD touch screen
- Operating temperature:10...35 °C
- Weight:485 kg
- W×D×H:940×681×1257 mm
- Pk:1
Specifications
About this item
The Optima XE has features and beneficial enhancements you will not find anywhere else. With total-system design in mind from the start, the Optima XE has been created to simplify use, increase productivity, and reduce error. Units have an intelligent user interface, multi-layered biosafety features, and energy efficiency. The system design is backed by rotors, labware, and service.
- Large touchscreen display is easy to read and navigate
- Remote monitoring and control (XPN only) save time. Start, stop, and monitor from computer or smart phone. Receive diagnostic alerts via e-mail. iPhone or Android compatible
- Energy efficient, maintains runs during power fluctuations. Regenerative braking returns energy to local circuit. Highly efficient thermoelectric cooling results in lower power consumption. Idle state energy usage equivalent to a 60-Watt light bulb
- Powerful on-board simulation and calculation tools (XPN only) saves time and samples. Proprietary software optimises protocols before running to ensure maximum efficiency
- Quickly perform common calculations and conversions
- Quiet-drive technology, designed for low drive noise. Operates at less than 51 dBA
The visibility and control of the intelligent user interface makes the Optima X Series a breeze to operate. The entry-level model, the XE delivers all the features required to quickly setup and complete a run. The premium model, the XPN, boasts networking capability and a variety of customisable security and tracking features, ensuring chain of custody and compliance. Both models feature multi-layered biosafety features in order to maintain a safe working environment. All instruments are designed as a total system with innovative rotors and labware.
Please see Ultracentrifuge and AUC Product Catalogue section in the PDF catalogue under Documentation for full technical specification.