Order Entry
Sweden
ContactUsLinkComponent
 
Analytical ultracentrifuge (AUC), Optima
 
undefined
Analytical ultracentrifuge (AUC), Optima

 

  • Catalog No:
  • 521-4204
  • 521-4196
  • 521-4205
  • 521-4203
  • Model:
  • Optima AUC A 8 hole
  • Optima AUC
  • Optima AUC A/I 8 hole
  • Optima AUC A 4 hole
  • Max. capacity:
  • 0 - 0,4 ml
  • 0,1 - 0,4 ml
  • 0,1 - 0,4 ml
  • 0 - 0,4 ml
  • Max. RCF:
  • 290000 ×g
  • 290000 ×g
  • 290000 ×g
  • 290000 ×g
  • Max. speed:
  • 50000 min⁻¹
  • 60000 min⁻¹
  • 50000 min⁻¹
  • 60000 min⁻¹
  • Acceleration/braking profiles:
  • Accel : 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 max acceleration Decel : Maximum, slow and off
  • Accel : 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 max , Decel: 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 (max deceleration)
  • Accel : 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 max , Decel: 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 (max deceleration)
  • Accel : 5 - 400 min⁻¹/second (above 500 min⁻¹), 400 max acceleration Decel : Maximum, slow and off
  • Control:
  • ± actual rotor speed, ±2 min⁻¹ at steady state
  • ± actual rotor speed, ±2 min⁻¹ at steady state
  • ± actual rotor speed, ±2 min⁻¹ at steady state
  • ± actual rotor speed, ±2 min⁻¹ at steady state
  • Programs:
  • Experimental portal can be ran on MS IE 10 (or above); Safari 8 (or above); Chrome 42 (or above)
  • Experimental portal can be ran on MS IE 10 (or above); Safari 8 (or above); Chrome 42 (or above)
  • Experimental portal can be ran on MS IE 10 (or above); Safari 8 (or above); Chrome 42 (or above)
  • Experimental portal can be ran on MS IE 10 (or above); Safari 8 (or above); Chrome 42 (or above)
  • Temperature range:
  • Ambient temperature range: 10...30 °C, Set temperature: 7...40 °C (1 °C increments at >25...30 °C ambient temp); 4...40 °C (1 °C increments at <25 °C ambient temp)
  • Ambient temperature range: 10...30 °C, Set temperature: 7...40 °C (1 °C increments at >25...30 °C ambient temp); 4...40 °C (1 °C increments at <25 °C ambient temp)
  • Ambient temperature range: 10...30 °C, Set temperature: 7...40 °C (1 °C increments at >25...30 °C ambient temp); 4...40 °C (1 °C increments at <25 °C ambient temp)
  • Ambient temperature range: 10...30 °C, Set temperature: 7...40 °C (1 °C increments at >25...30 °C ambient temp); 4...40 °C (1 °C increments at <25 °C ambient temp)
  • Power supply:
  • 30 A branch circuit, 50/60 Hz, 200 - 240 VAC
  • 200 - 240 VAC , 30 A branch circuit, 50/60 Hz
  • 200 - 240 VAC , 30 A branch circuit, 50/60 Hz
  • 30 A branch circuit, 50/60 Hz, 200 - 240 VAC
  • W×D×H:
  • 940×681×1257 mm
  • 940×681×1257 mm
  • 940×681×1257 mm
  • 940×681×1257 mm
  • Weight:
  • 508,5 kg
  • 508,5 kg
  • 508,5 kg
  • 508,5 kg

 

Rotors