Order Entry
Sweden
ContactUsLinkComponent
Argon Gas Mass Flowmeters with Metal bodies
Argon Gas Mass Flowmeters with Metal bodies
Certificates
undefined
Argon Gas Mass Flowmeters with Metal bodies

Specifications

  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Certification:
  • Yes
  • Yes
  • Yes
  • Yes
  • Display type:
  • 3,5-digit LCD
  • 3,5-digit LCD
  • 3,5-digit LCD
  • 3,5-digit LCD
  • Leak integrity:
  • 1 X 10-7 sccs He (max)
  • 1 X 10-7 sccs He (max)
  • 1 X 10-7 sccs He (max)
  • 1 X 10-7 sccs He (max)
  • Min. operating temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • Max. pressure:
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • Power:
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • Pressure drop at max. flow:
  • 0,04 psid
  • 1,2 psid
  • 0,04 psid
  • 1,2 psid
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Response time:
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • Wetted materials:
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • 316 Stainless Steel, Viton
  • Width:
  • 3"
  • 4,125"
  • 3"
  • 4,125"
  • Height:
  • 5,375"
  • 6"
  • 5,375"
  • 6"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications