Versilon™ 2001 Transfer Tubing
Supplier: Avantor Fluid Handling
Certificates
About this item
Ideal for chemical transfer applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX96430-00
- MFLX96430-02
- MFLX96430-04
- MFLX96430-06
- MFLX96430-08
- MFLX96430-10
- MFLX96430-12
- MFLX96430-16
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 3,1 bar (45 psi)
- 2,1 bar (30 psi)
- 1,5 bar (22 psi)
- 1,2 bar (17 psi)
- 1 bar (14 psi)
- 0,8 bar (12 psi)
- 1,1 bar (16 psi)
- 0,8 bar (11 psi)
- Max. temperature:
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- 57 °C (135 °F)
- Min. temperature:
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 3,1 bar (45 psi)
- 2,1 bar (30 psi)
- 1,5 bar (22 psi)
- 1,2 bar (17 psi)
- 1 bar (14 psi)
- 0,8 bar (12 psi)
- 1,1 bar (16 psi)
- 0,8 bar (11 psi)