Bev-A-Line® XX Transfer Pump Tubing
Leverantör: Avantor Fluid Handling
Certifikat
Om denna produkt
Particulate will not adhere to liner.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160 °F (–51 to 71 °C)
Sterilize: Ethylene oxide only
- Environmentally Preferable:
Specifikationer
- Catalog No:
- MFLX06491-54
- MFLX06491-56
- MFLX06491-50
- Clarity:
- Opaque
- Opaque
- Opaque
- Length per pack:
- 152 m (500 ft.)
- 76,2 m (250 ft.)
- 152 m (500 ft.)
- Max. pressure:
- 6,9 bar (100 psi)
- 5,2 bar (75 psi)
- 9 bar (130 psi)
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Min. temperature:
- –28 °C (–20 °F)
- –28 °C (–20 °F)
- –28 °C (–20 °F)
- Regulatory approvals:
- NSF-61
- NSF-61
- NSF-61
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- Working pressure:
- 6,9 bar (100 psi)
- 5,2 bar (75 psi)
- 9 bar (130 psi)
- Warranty:
- 3 Months
- 3 Months
- 3 Months