Laboratory coats, cotton with knitted cuffs
Leverantör: RENTEX
Certifikat
Om denna produkt
These reusable coats are made of 100% cotton. The fabric is robust, tear-resistant, and durable. With tailored collar.
- Concealed press stud fastening and knitted cuffs made of cotton with 4% elastane
- Two side pockets and one breast pocket
- Side slit for improved wearing comfort
- Fitted style, with back belt for ladies’ coats
- Washable at 95 °C, suitable for industrial laundering
Density: 215 g/m²
Color: White
Certifications: Approved in accordance with Oeko-Tex® Standard 100. Compliency to Regulation (EU) 2016/425 — safe personal protective equipment.
Specifikationer
- Catalog No:
- RENT3562/48
- RENT3562/50
- RENT3562/42
- RENT3562/44
- RENT3562/52
- RENT3562/54
- RENT3561/36
- RENT3562/56
- RENT3561/38
- RENT3562/46
- RENT3562/58
- RENT3562/62
- RENT3561/42
- RENT3561/44
- RENT3561/40
- RENT3561/46
- RENT3561/48
- RENT3561/34
- RENT3561/52
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For ladies
- For men
- For ladies
- For men
- For men
- For men
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²