Anaerobic systems, workstation, Whitley A25
Katalog # DOWIA09000
Leverantör: DON WHITLEY SCIENTIFIC
Specifikationer
- Capacity:Working: 300 plates;
Incubation: 340 plates;
Port/air lock: 20 plates - Description:A25 Anaerobic workstation
- Access ports:Instant access
- Cycle time:20 s (airlock)
- Gas type:ANO2 / N2
- Pk:1
Specifikationer
Om denna produkt
The A25 is a truly compact workstation equipped with many unique features to ensure easy and efficient use and to guarantee that the very best anaerobic conditions are maintained.
- Fitted with the patented Whitley Instant Access Porthole System to provide rapid access to and egress from the chamber
- The rapid airlock can accommodate 20 x Petri dishes or 3 x 500 ml Duran bottles and a cycle takes 20 seconds
- Airlock doors are interlocked so cannot be opened simultaneously
- A side loading letterbox entry system is also available, providing a straightforward way to quickly introduce individual samples into the workstation
- Fitted with a colour touch screen providing the user with an intuitive interface to control and operate the workstation
- The automatic early warnings about the status of the anaerobic atmosphere and the catalyst function, which are only available on Whitley Workstations, were not previously available on our smaller workstations
- With a wide selection of options available, the A25 can fulfil the needs of any laboratory requiring a compact anaerobic workstation
It has a capacity of over 300 Petri dishes while still leaving more than adequate space to process samples in a strictly controlled anaerobic environment. Fitted with the Instant Access Porthole System to provide rapid access to and egress from the chamber. A versatile system, the A25 can also be used as a microaerobic workstation by simply connecting the relevant pre-mixed gas. The perfect alternative to Anaerobic Jars!
Note: The cycle time mentioned in the specifications is for the airlock.
Ordering information: Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.