Order Entry
Sweden
ContactUsLinkComponent
 
Large laboratory glasswashers, PLW 8617
 :  MIELE
 
undefined
Large laboratory glasswashers, PLW 8617
 :  MIELE

 

  • Catalog No:
  • MIEL11177530
  • MIEL11177480
  • MIEL11177490
  • MIEL11177510
  • Model:
  • PLW 8617
  • PLW 8617
  • PLW 8617
  • PLW 8617
  • Circulation pump:
  • 400 L/min
  • 400 L/min
  • 400 L/min
  • 400 L/min
  • Dispensers:
  • 2 dispenser for liquid chemicals;
    4 dispenser connections extra available
  • 2 dispenser for liquid chemicals;
    4 dispenser connections extra available
  • 2 dispenser for liquid chemicals;
    4 dispenser connections extra available
  • 2 dispenser for liquid chemicals;
    4 dispenser connections extra available
  • Drainage:
  • 1 drain valve connection (unless it is drain pump version)
  • 1 drain valve connection (unless it is drain pump version)
  • 1 drain valve connection (unless it is drain pump version)
  • 1 drain valve connection (unless it is drain pump version)
  • Electrical:
  • 3 AC, 208 V, 60 Hz;
    Fuse 32 - 35 A
  • 3 AC, 208 V, 60 Hz;
    Fuse 32 - 35 A
  • 3 AC, 208 V, 60 Hz;
    Fuse 32 - 35 A
  • 3 AC, 208 V, 60 Hz;
    Fuse 32 - 35 A
  • Plumbing:
  • 2× cold water (CW), 1× hotwater (HW), 2× de-mineralised water (AD)
  • 2× cold water (CW), 1× hotwater (HW), 2× de-mineralised water (AD)
  • 2× cold water (CW), 1× hotwater (HW), 2× de-mineralised water (AD)
  • 2× cold water (CW), 1× hotwater (HW), 2× de-mineralised water (AD)
  • W×D×H:
  • 2495×1150×990 mm
  • 2495×1150×990 mm
  • 2495×1150×990 mm
  • 2495×1150×990 mm
  • Weight:
  • 550 kg
  • 550 kg
  • 550 kg
  • 550 kg

 

Components