GC columns, J&W DB-VRX
Catalog # HEWL121-1544E
Supplier: AGILENT HEWLETT PACKARD
Specifications
- Film thickness:1,00 µm
- Ø int.:0,18 mm
- Length:40 m
- Seq:01
- Phase:DB-VRX
- Pk:1
Specifications
About this item
DB-VRX features a unique selectivity, engineered for optimum resolution of volatiles.
- Unique selectivity engineered for optimum resolution of volatiles analysis: U.S. EPA methods 502.2, 524.2 and 8260
- Columns of 0,45 mm I.D provide more plates per meter compared to 0,53 mm I.D columns for the fewest co-elutions for GC method
- No sub-ambient cooling required to resolve the six gases
- Fast run time: 30 min for optimum sample throughput 8 min with 0,18 mm ID
- Low polarity
J&W DB-VRX features unique selectivity, engineered for optimum resolution of volatiles. The low-polarity DB-VRX columns deliver excellent peak shapes and are fully compliant with U.S. EPA methods 502.2, 524.2, and 8260. In these bonded and cross-linked columns, no sub-ambient cooling is required to resolve the six gases. DB-VRX features an operating temperature range of –20 to 260 °C.