Centrifuge, refrigerated, floor-standing, Cryofuge® 5500i
Supplier: Thermo Scientific
Certificates
About this item
Developed to meet the needs of users in a wide range of environments - including hospital blood banks and laboratories, satellite blood processing centers, and clinical reference labs - the versatile refrigerated centrifuge Cryofuge® 5500i provides exceptional processing power for a host of applications.
- Optimal capacity for small to medium size blood processing centers
- Can spin up to eight blood bags, in a wide range of bag configurations – including 500 ml quints with in-line filters
- Effortless access with Soft-touch lid and easy-open/close mechanism
- Energy-saving design increasing refrigeration efficiency and minimizing heat output
- Easy set-up, programming and monitoring with intuitive operator keypad
- Heranet® software allowing users to document centrifugation in blood banks
Cryofuge 5500i GMP with complete encapsulated housing and special smooth surface meets requirements for 'cleanrooms' according to EC-GMP Guide 1 Annex and FDA Aseptic Guide.
Ordering information: Supplied without rotor. A wide range of rotors is available separately – including windshielded swinging bucket, clinical analyzer rack and windshielded microplate varieties.
Specifications
- Catalog No:
- HERA75004478
- 521-1026
- Model:
- Cryofuge® 5500i
- Cryofuge® 5500i
- Max. capacity:
- 8×500 ml blood bags or 4×1000 ml or 4×8 standard microplates
- 8×500 ml blood bags or 4×1000 ml or 4×8 standard microplates
- Max. RCF:
- 15320 ×g
- 15320 ×g
- Max. speed:
- 300 - 10000 min⁻¹
- 300 - 10000 min⁻¹
- Speed increment:
- 10 min⁻¹
- 10 min⁻¹
- Acceleration/braking time:
- 9/9 s
- 9/9 s
- Control:
- RCF-preselection, Quick-run, automatic rotor recognition, imbalance detection and Soft-Touch lid-lock
- RCF-preselection, Quick-run, automatic rotor recognition, imbalance detection and Soft-Touch lid-lock
- Programs:
- 9 + 1 pretemp program
- 9 + 1 pretemp program
- Sound level:
- <58 dB(A)
- <58 dB(A)
- Timer:
- 0 - 99 min; Hold
- 0 - 99 min; Hold
- Temperature:
- –9...+40 °C
- –9...+40 °C
- Motor:
- Brushless induction drive
- Brushless induction drive
- Power supply:
- 230 V/50 Hz/12,9 A
- 230 V / 50 Hz / 12,9 A
- W×D×H:
- 680×720×960 mm
- 680×720×960 mm
- Weight:
- 286 kg
- 286 kg