Chemical resistant gloves, PowerCoat® 080-10 Butyl
Supplier: HONEYWELL SAFETY
Certificates
About this item
These unsupported butyl gloves offer resistance to many solvents, acids and medium concentrated bases as well as to ozone and heat. They are also gas tight.
- Remains supple from −30 up to +50 °C
- Butyl is more flexible than natural latex, tear resistant and provides good dexterity
- Smooth inside to ease donning and duffing
- Rolled edge stops drops and reinforces the gauntlet resistance to tear
Ideal for offshore and petro-chemical applications as well as for water treatments.
Thickness: 0,5 mm
Colour: Black
EN 388 (3010), EN 374 (BKL), Cat. III
Certifications: EN 388:2016 (2121X), EN ISO 374:2016 Type A (ABCIKL), EN ISO 374-5:2016 (MICRO-ORGANISMS), Cat. III.
Specifications
- Catalog No:
- DALL2008010/11
- 112-1588
- 112-1584
- 112-1589
- Model:
- 080-10
- 080-10
- 080-10
- 080-10
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Rolled
- Rolled
- Rolled
- Rolled
- EN norm:
- EN 388:2016 (2121X), EN ISO 374:2016 Type A (ABCIKL), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2121X), EN ISO 374:2016 Type A (ABCIKL), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2121X), EN ISO 374:2016 Type A (ABCIKL), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (2121X), EN ISO 374:2016 Type A (ABCIKL), EN ISO 374-5:2016 (MICRO-ORGANISMS)