PCR plates, 384-well, Corning® Thermowell®
Catalog # 732-5595
Supplier: Corning
Specifications
- No. of wells:384
- Skirt:Fully skirted
- Well colour:Clear
- Seq:01
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Pk:50
- Well volume:0,05 ml
Specifications
About this item
PP, non sterile. Compatible with a full range of PCR, sequencing and Real-Time PCR equipment.
Thermowell® GOLD 384-well PCR plates feature exceptional dimensional stability following thermocycling, and are fully compatible with automation, commonly used thermal cyclers, and Applied Biosystems® sequencing adapters.
Ordering information: Sealing tape and sealing mats sold separately.