Pipette controller, PIPETBOY pro
: Integra
Pipette controller for glass and plastic pipettes from 1 to 100 ml.
- Extra light, ergonomic pipette controller (190 g)
- Very accurate pipetting by applying variable finger pressure on the pipette triggers
- Maximum pipetting speed: 12 ml/s; adjustable pipetting speed: 2 to 12 ml/s
- Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and prevents eye strain
- High quality NiMH batteries (standard AAA type) give an average of 4000 25 ml aspiration and dispensing cycles
- Charge indicator light (red: charging needed / green: connected to current)
: Supplied complete with 0,45 µm spare sterile filter, two batteries, mains adapter and wall mount. Additional filters (0,2 and 0,45 µm) can be ordered separately.