Order Entry
Sweden
ContactUsLinkComponent
VWR® Stepper Repetitive Pipette
VWR® Stepper Repetitive Pipette
Catalog # 613-0964
Supplier:  VWR Collection
   Low Manufacturing Impact
undefined
VWR® Stepper Repetitive Pipette
Catalog # 613-0964
Supplier:  VWR Collection
   Low Manufacturing Impact

Specifications

  • Description:
    VWR Stepper including adapter for 25 and 50 ml dispenser tips
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • Pk:
    1

Specifications

About this item

The Stepper, in combination with VWR® dispenser tips, is a proven system solution for the complete range of dispensing volumes from 1 to 5000 μl.

  • Lightweight (105 g) - suitable for long dispensing series
  • Reliable device with low maintenance requirements achieved by robust design and construction with a minimum of wearing parts
  • Ergonomic design with dosage button positioned in the upper part of the device for single-handed volume selection, loading and dispensing
  • Choose between the highest precision or a maximum of repetitions of the desired dosage volume, according to the requirements of the application
  • Tested for function and precision after manufacture - serial number is only attributed if the requirements of DIN EN ISO 86551 are met