Flame-retardant jackets, BizFlame™ Plus, FR25
: Portwest
This jacket is constructed with high visibility reflective tape double stitched for enhanced durability.
- Guaranteed flame resistance for life of garment
- Protection against radiant, convective and contact heat
- Certified protection against molten metal splash
- Class 2 welding protection
- Concealed stud and zip fastening
- 50+ UPF rated fabric to block 98% of UV rays
- Five pockets for ample storage
Features include triple stitched seams, high visibility strips on shoulders, and arms, concealed front brass zip, two front chest pockets with flap and stud closure. These jackets has adjustable sleeve opening, Sew on flame resistant industrial wash tape and radio loops for easy clipping of a radio.
Shell fabric: Bizflame Plus 350 g.
: EN 1149 -5; IEC 61482-2 IEC 61482-1-2 Class 1; EN ISO 11612 A1+A2, B1, C1, E2, F1; EN ISO 11611 Class 2 A1+A2; ASTM F1959/F1959M-12 ATPV=13.6 Cal/CM2 (HAF=82%)
- Catalog No:
- PRTWFR25NARXL
- PRTWFR25NARXXXL
- PRTWFR25NAR4XL
- PRTWFR25NARXXL
- PRTWFR25NARS
- PRTWFR25NARL
- PRTWFR25NARM
- Model:
- FR25
- FR25
- FR25
- FR25
- FR25
- FR25
- FR25
- Garment application:
- Welding
- Welding
- Welding
- Welding
- Welding
- Welding
- Welding
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Weight:
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g