High visibility two band and brace jackets, Vest-Port™, C473
Supplier: Portwest
Certificates
About this item
Jacket made of 100% polyester, warp knit. This lightweight long sleeved vest will keep wearers safe and seen. This versatile garment provides ultimate coverage with minimal weight.
- Lightweight and comfortable
- Reflective tape for increased visibility
- Hook and loop closure for easy access
- Generous fit for wearer comfort
Certifications: AS/NZS 4602.1:2011 Class D/N, EN ISO 20471 Class 3
Caution: Do not dry clean. Machine wash warm, mild process. Do not bleach. Line dry. Do not iron. Do not dry clean.
Specifications
- Catalog No:
- PRTWC473YERL/XL
- PRTWC473YERS/M
- PRTWC473YERXX/3X
- Model:
- C473
- C473
- C473
- Garment application:
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Polyester
- Polyester
- Polyester
- Weight:
- 125 g/m²
- 125 g/m²
- 125 g/m²