Order Entry
Sweden
ContactUsLinkComponent
Acid green 1 ≥80.0% (by UV/Vis)
Acid green 1 ≥80.0% (by UV/Vis)
Supplier:  TCI
Certificates
Acid green 1 ≥80.0% (by UV/Vis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Dark green to Dark blue to Black powder to crystal
  • Purity (UV-vis method):
    min. 80.0 %
  • Lambda max.:
    711.0 to 717.0 nm (0.02mol/L AcONH4 sol.)

Specification Test Results

Related Information