Order Entry
Sweden
ContactUsLinkComponent
Bisacrylamide ≥98.0% (by titrimetric analysis)
Bisacrylamide ≥98.0% (by titrimetric analysis)
Leverantör:  TCI
Certifikat
undefined
Bisacrylamide ≥98.0% (by titrimetric analysis)
Leverantör:  TCI

Specifikationstestresultat

  • Appearance:
    White to Almost white powder to crystal
  • Purity (GC):
    min. 97.0 %
  • Purity (Bromination Method):
    min. 98.0 %

Specifikationstestresultat

Relaterad information