Signs, floor signs, sanitise your hands, Brady®
Catalog # BRDY306892
Supplier: Brady
Specifications
- Description:Sign, Dutch, Legend: 'Stop Handen ontsmetten'
- Dimensions:Ø 350 mm
- Material:PE
- Seq:01
- Pk:1
Specifications
About this item
Signs are made of surface printed anti-skid laminated white polyester with a permanent acrylic pressure-sensitive rubber adhesive. They are overlaminated with a clear anti-slip vinyl film.
- Anti-slip safety sign
- Circular shape, white on blue
- Ideal for floormarking applications in stairs, hallways, and offices
Thickness: 0,254 mm.
Certifications: Tested according DIN 51130:2014 with a slip resistance classification of R9.