Order Entry
Sweden
ContactUsLinkComponent
SPE tubes, Supelclean™ Florisil®/Na₂SO₄
SPE tubes, Supelclean™ Florisil®/Na₂SO₄
Catalog # 52582-U
Supplier:  Merck
SPE tubes, Supelclean™ Florisil®/Na₂SO₄
Catalog # 52582-U
Supplier:  Merck

Specifications

  • Mesh size:
    60/100
  • Capacity:
    6 ml
  • Bed weight:
    2 g (Florisil)/2 g NA2SO4
  • Pk:
    1

Specifications

About this item

Dual layer SPE tube that contains Na2SO4 (upper layer) and Florisil (magnesium silicate; lower layer) separated and packed with PTFE frits (glass tubes) or PE frits (PP tubes).

  • Resistant to harsh chemicals and aggressive solvents
  • Absence of leachables such as pthalates and plasticizers
  • Florisil particle size- 60/100 mesh (150 to 200 μm); Na2SO4 Purity - 99,99+%, density - 2,68 g/ml
  • Excellent for removing/isolating polar compounds from organic matrices
  • Na₂SO₄ layer aids in removing aqueous sample residues that may hinder Florisil performance and/or subsequent GC analysis

Available in glass SPE hardware allowing users to reactivate Florisil through heating at 140 °C, 16 hours.

Use in conjunction with Visiprep Large Volume Sampler and Visiprep SPE Vacuum Manifolds for processing larger volume samples.

Packaging: Pack of 48.