Visual kit, free cyanide, CHEMets®
CHETK-3810
:
- Chemical method:Isonicotinic-Barbituric Acid
- Pk:1
- Description:Cyanide (free)
- Tests per kit:30
- Range:0 - 0.1 ppm
0.1 - 1 ppm
CHEMetrics easy-to-use snap-and-read water analysis test kit.
: Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low and High Range Comparators, Neutraliser Solution, Activator Solution, 25 ml sample cup, 1,0 ml syringe and instructions.
: The Activator Solution contained in this kit has a shelf-life of 8 months.