Order Entry
Sweden
ContactUsLinkComponent
Valve brush
Valve brush
Catalog # MICRBRWH-50
Supplier:  MICRONOVA
undefined
Valve brush
Catalog # MICRBRWH-50
Supplier:  MICRONOVA

Specifications

  • Bristle material:
    Polyester
  • Brush head Ø:
    102 mm
  • Handle material:
    Plastic
  • Total length:
    406 mm
  • Brush head length:
    152 mm
  • Pk:
    1

Specifications

About this item

Round head brush features medium stiff polyester bristles for aggressive cleaning.

  • BPA-free
  • Autoclavable

Base resins used to produce block and bristles are made from FDA approved materials.