Cleanroom wipes, MicroPolx® 4000-HP
Catalog # BERKMP4000HP090910
Supplier: BERKSHIRE
Specifications
- Packed:50 wipes/pack, 10 packs/case
- L×W:230×230 mm
- Model:MicroPolx® 4000
- Particle generation (>=0,5 µm) - biaxial shake:10 × 10³/cm²
- Fibres (>100 µm):0,21/cm²
- Basis weight:259 g/m²
- Absorbency - extrinsic:430 ml/m²
- Absorbency rate:10 s
- Absorbency - intrinsic:1,6 ml/g
- Calliper:495 µm
- Extractables - using deionised water:0,021 g/m²
- Extractables - using isopropyl alcohol:0,24 g/m²
- Ions - calcium:1,5 ppm
- Ions - magnesium:0,079 ppm
- Ions - potassium:0,085 ppm
- Ions - sodium:0,25 ppm
- Ions - chloride:0,45 ppm
- Pk:500
Specifications
About this item
These wipes made from 80% Polyester and 20% nylon micro denier knitted fabric are designed for the highest level of contamination control in critical processing applications.
- Microfibre yarn increases surface area and provides superior wiping efficiency and sorptive performance
- Cleans efficiently with less solvent usage than traditional wipes
- Removes oily soils with little or no solvent required
- Soft hand and non-abrasive sealed-edge are excellent for sensitive or scratch prone surfaces
- Ultrasonically sealed edges minimise fibre and particle generation
- Critically low particles, fibres, ions and extractables
- High abrasion resistance
- Chemically compatible with IPA and other solvents
Ideal for cleaning precise optical machinery and tools, semiconductors and for cleaning a delicate process in critical cleanrooms.
Laundered and packaged in an ISO Class 4 cleanroom. Suitable for use in Class 4 cleanrooms.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.