Bib and brace trousers, WX3
Supplier: Portwest
Certificates
About this item
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The WX3 bib and brace trousers are made from durable poly-cotton canvas fabric and includes triple stitched seams and stretch panelling providing excellent comfort and flexibility.
- Contemporary design with an ergonomic cut
- Durable soft polycotton canvas for high performance and maximum wearer comfort
- Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
- Modern side access with stud and zip fastening
- Adjustable hem to accommodate all leg lengths
- Two tier knee pad pockets allowing two positioning options
- Free pair of kneepads included with these trousers
- Triple-stitched seams for extra durability
- 4-way stretch fabric for ease of movement and added comfort
- 11 pockets for ample storage
Weight: 280 g
Certifications: EN 14404:2004+A1:2010 Type 2 ( Level 0 (when used in combination with S156))
Specifications
- Catalog No:
- 113-9394
- 113-9385
- 113-9384
- 113-9383
- 113-9386
- 113-9387
- 113-9388
- 113-9391
- 113-9390
- 113-9389
- 113-9392
- 113-9393
- Model:
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Kingsmill canvas (Polycotton)
- Weight:
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g