Jackets, PW3, T603 Urban
Supplier: Portwest
Certificates
About this item
This modern cut stylish work jacket with its smooth lines and subtle two-tone paneling co-ordinates with all trousers in the PW3 range. The premium polycotton 50+ UPF rated fabric blocks 98% of UV rays and provides durability and ultimate wearer comfort.
- Front zip opening for easy access
- 3 pockets for ample storage
- Hook and loop cuffs for a secure fit
- Side elastic waist for ultimate wearer comfort
- Contrast colour stitching for added style
- Reflective trim for increased visibility
- Ezee zip allows for quick and easy fastening even when wearing work gloves
Shell Fabric: Kingsmill 300 g
Certifications: *Registered European Community Design
Specifications
- Catalog No:
- PRTWT603BZRL
- PRTWT603BZRXXL
- PRTWT603BZRXL
- PRTWT603BZRXXXL
- PRTWT603BZRS
- PRTWT603BZRM
- Model:
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Polycotton
- Weight:
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g
- 300 g