Order Entry
Sweden
ContactUsLinkComponent
Ammonium dihydrogen phosphate ≥98% ACS
Ammonium dihydrogen phosphate ≥98% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Ammonium dihydrogen phosphate ≥98% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Calcium:
    <0.001%
  • Chloride:
    ≤0.0005%
  • Heavy metals:
    ≤0.0005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.001%
  • Magnesium:
    ≤0.0005%
  • Nitrate:
    ≤0.001%
  • pH (5%, Water) at 25 °C:
    3.8 - 4.4
  • Potassium:
    ≤0.005%
  • Purity:
    ≥98%
  • Sodium:
    ≤0.005%
  • Sulphate:
    ≤0.01%

Specification Test Results

Related Information