Order Entry
Sweden
ContactUsLinkComponent
Benzethonium chloride 97%
Toxic
Environment
Corrosive
Benzethonium chloride 97%
Certificates
undefined
Toxic
Environment
Corrosive
Benzethonium chloride 97%
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    158 to 163 °C
  • Titration Argentometric:
    ≥96.0 % (on dry substance)
  • Loss on drying:
    ≤5 % (105 °C, 4 hrs)
  • Zinc (Zn):
    ≤500 ppm

Specification Test Results

Related Information