Order Entry
Sweden
ContactUsLinkComponent
Calcium oxide 96%, extra pure
Corrosive
Irritant
Calcium oxide 96%, extra pure
Certificates
undefined
Corrosive
Irritant
Calcium oxide 96%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White to light beige Powder
  • Titration Complexometric:
    ≥95 %
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.5 % (in HCl)
  • Loss on ignition:
    ≤3.5 % (800°C)
  • Mg and alkali salts (SO4):
    ≤2.5 %

Specification Test Results

Related Information