Order Entry
Sweden
ContactUsLinkComponent
Ethylene carbonate 99+%
Irritant
Ethylene carbonate 99+%
Certificates
undefined
Irritant
Ethylene carbonate 99+%
Certificates

Specification Test Results

  • Appearance:
    White to yellow Low melting crystalline solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    34 to 37 °C
  • GC:
    ≥99.0 %
  • Specific optical rotation:
    +66.3° to +66.8° (25 °C, 589 nm) (c=26, H2O)
  • Chloride (Cl):
    ≤50 ppm
  • SO4 and SO3 (as SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Titrable acid:
    ≤0.0008 meq/g
  • Insoluble matter:
    ≤0.005 %
  • Invert sugar:
    ≤0.05 %

Specification Test Results

Related Information