Order Entry
Sweden
ContactUsLinkComponent
tert-Butyl methyl ether, EMSURE® ACS for analysis, Supelco®
Flammable
Irritant
tert-Butyl methyl ether, EMSURE® ACS for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Irritant
tert-Butyl methyl ether, EMSURE® ACS for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99,5 %
  • Identity (IR):
    conforms
  • Color:
    ≤ 10 Hazen
  • Acidity:
    ≤ 0,0005 meq/g
  • Al (Aluminium):
    ≤ 0,00005 %
  • B (Boron):
    ≤ 0,000002 %
  • Ba (Barium):
    ≤ 0,00001 %
  • Ca (Calcium):
    ≤ 0,00005 %
  • Cd (Cadmium):
    ≤ 0,000005 %
  • Co (Cobalt):
    ≤ 0,000002 %
  • Cr (Chromium):
    ≤ 0,000002 %
  • Cu (Copper):
    ≤ 0,000002 %
  • Fe (Iron):
    ≤ 0,00001 %
  • Mg (Magnesium):
    ≤ 0,00001 %
  • Mn (Manganese):
    ≤ 0,000002 %
  • Ni (Nickel):
    ≤ 0,000002 %
  • Pb (Lead):
    ≤ 0,00001 %
  • Sn (Tin):
    ≤ 0,00001 %
  • Zn (Zinc):
    ≤ 0,00001 %
  • Peroxide (as H₂O₂):
    ≤ 0,0001 %
  • Evaporation residue:
    ≤ 0,001 %
  • Water:
    ≤ 0,03 %

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together