Order Entry
Sweden
ContactUsLinkComponent
Acetic acid 99.5%, pure
Acetic acid 99.5%, pure
Certificates
undefined
Acetic acid 99.5%, pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3700 to 1.3730 (20°C, 589 nm)
  • Color scale:
    ≤10 APHA
  • Titration with NaOH:
    ≥99.4 %
  • Appearance of solution:
    (EP) Passes test
  • Identification:
    Passes test (EP, USP)
  • Related substances:
    ≤0.4 % (sum of impurities A and B)
  • Specific optical rotation:
    +52.5° to +53.3° (20°C, 589 nm) (C=10,H2O/dilute NH3) (Anhydrous substance)
  • Acidity:
    (USP) Passes test
  • Color of solution:
    (USP) Passes test
  • Chloride (Cl):
    ≤0.018 %
  • Sulfate (SO4):
    ≤0.025 %
  • Arsenic (As):
    ≤1 µg/g
  • Soluble starch, sulfite:
    ≤15 ppm (EP)
  • Dextrin:
    (EP, USP) Passes test
  • Conductivity:
    ≤20 µS/cm

Specification Test Results

Related Information