Order Entry
Sweden
ContactUsLinkComponent
 
Propylene oxide 99.5%, extra pure
 
undefined
Propylene oxide 99.5%, extra pure

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3650 to 1.3670 (20°C, 589 nm)
  • Water:
    ≤0.02 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Aldehyde (C3H6O):
    ≤0.01 %