Order Entry
Sweden
ContactUsLinkComponent
Manganese(II) sulphate monohydrate 98+% ACS
Corrosive
Health
Environment
Manganese(II) sulphate monohydrate 98+% ACS
Certificates
undefined
Corrosive
Health
Environment
Manganese(II) sulphate monohydrate 98+% ACS
Certificates

Specification Test Results

  • Appearance:
    Light pink Powder
  • Titration Complexometric:
    98.0 to 101.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤20 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤200 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.01 %
  • KMnO4-reducing substance:
    Passes test
  • Loss on ignition:
    10.0 % to 12.0 %

Specification Test Results

Related Information