Order Entry
Sweden
ContactUsLinkComponent
Lactic acid 90%
Lactic acid 90%
Certificates
undefined
Lactic acid 90%
Certificates

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4252 to 1.4272 (20°C, 589 nm)
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    -0.05° to +0.05° (25°C, 589 nm) (neat)
  • Acids:
    (Citric,oxalic,phosphoric or tartaric) Passes test
  • Titration with NaOH:
    88.0 to 92.0 %
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Sugars:
    Passes test

Specification Test Results

Related Information