Blowtorch
Katalog # EDSC427550
Leverantör: VWR SciEd Collection
Specifikationer
- Max. temp.:1300 °C
- Description:Blow torch Iroda PT-550 CR
- Pk:1
- For:Butane
Specifikationer
Om denna produkt
The ProTorch PT-550CR blowtorch has an universal adjustable flame pattern suitable for various different heating applications and high output power. Adjustable flame length and power. Quick-Stop-lever, one hand shut off-operation. Robust metal body.
- Automatic piezo-ignition
- Flame temperature 1300 °C
- Refillable fuel tank 60 ml, operating time approx. 90 min (at mid setting)
- Operates with butane fuel (lighter gas)
- Height 170 mm, handle diameter 45mm, base Ø 65 mm and weight 316 g