Order Entry
Sweden
ContactUsLinkComponent
Magnetic stirrers, big squid IKAMAG® and colour squid IKAMAG®
Magnetic stirrers, big squid IKAMAG® and colour squid IKAMAG®
Supplier:  IKA
Certificates
undefined
Magnetic stirrers, big squid IKAMAG® and colour squid IKAMAG®
Supplier:  IKA

Specifications

  • Catalog No:
  • 442-0696
  • 442-0701
  • Model:
  • Colour squid
  • Big squid
  • Speed range:
  • 0 - 2500 min⁻¹
  • 0 - 2500 min⁻¹
  • Max. stirring capacity H₂O:
  • 1000 ml
  • 1500 ml
  • Power input/output:
  • 3/2 W
  • 3/2 W
  • Plate material:
  • Glass
  • Glass
  • Plate dimensions:
  • Ø 115 mm
  • Ø 160 mm
  • Weight:
  • 0,54 kg
  • 0,7 kg
  • W×D×H:
  • 145×160×45 mm
  • 185×205×45 mm

Specifications

Related Information