VWR®, Cleanroom Inner Wear
Supplier: VWR Collection
Certificates
About this item
This disposable inner wear, made from non woven comfortable SMS, consists of a shirt and a pair of trousers. The set can be used as inner wear suits or work suits. Compatible for use in ISO Class 6 cleanroom environments.
- Round neck
- Long sleeves and legs
- Elasticated wrists and ankles
- Latex-free elastic
Weight: 35 g/m²
Packaging: Set includes (1 shirt and 1 pair of trousers) packed individually. 50 sets per bag, 2 bags per case, case of 100 sets.
Specifications
- Catalog No:
- 113-8816
- 113-8817
- 113-8810
- 113-8812
- 113-8814
- 113-8811
- 113-8813
- 113-8819
- 113-8815
- 113-8818
- Fabric:
- SMS
- SMS
- SMS
- SMS
- SMS
- SMS
- SMS
- SMS
- SMS
- SMS
- Cleanroom class:
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- 1000/ISO 6
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Garment application:
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Cleanroom, Laboratory, Clinical
- Weight:
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²
- 35 g/m²