Order Entry
Sweden
ContactUsLinkComponent
 
Iron(III) oxide 95%, pure
 
undefined
Iron(III) oxide 95%, pure
 

 

  • Appearance:
    Red to red-brown to rust brown Powder
  • Titration Iodometric:
    ≥94 %
  • Loss on drying:
    ≤0.3 %
  • Ash:
    ≤0.3 % (1000°C, 0.5 h)