pH electrode for general applications, gel-glass
Catalog # 620-4908
Supplier: HAMILTON BONADUZ
Specifications
- Connection:S7
- Ø×L:12×120 mm
- For:General purpose applications
- Type:Gel-Glass
- Material:Glass
- Seq:01
- Diaphr.:Ceramic
- Electrolyte:Viscous 3 M KCl-Pharma
- Pk:1
- pH:0 - 14
Specifications
About this item
Gel-Glass is a maintenance-free combination electrode for everyday applications.
- Ag/AgCl reference system
- Cylindrical membrane