Detergent, powder for automated cleaning of glassware, neodisher® LaboClean GK
Catalog # 148-3122
Leverantör: Dr. Weigert
Specifikationer
- Description:neodisher® LaboClean GK
- Seq:04
- Pk:10 kg
Specifikationer
Om denna produkt
neodisher® LaboClean GK is especially suitable for the automated cleaning of glassware for cell and tissue cultures, in the field of microbiology as well as nuclear medicine and isotope laboratories.
- Mildly alkaline powder especially suitable for removal of residues of culture media, tissues, blood, proteins and organic dyes, free from surfactants
- Components: <5% chlorinated bleaching agents (organic chlorine carriers); >30% phosphates; 1 to 5% dichloroisocyanuric acid sodium salt
- Dosage: 2 to 5 g/L
Note: Most of the materials are corrosive or irritant and care must be taken with the choice of materials for cleaning aluminium and titanium items. Please read the Material Safety Data sheet before use.