Order Entry
Sweden
ContactUsLinkComponent
D-Lactose monohydrate, powder NF, J.T.Baker®
D-Lactose monohydrate, powder NF, J.T.Baker®
Leverantör:  Avantor
Certifikat
undefined
D-Lactose monohydrate, powder NF, J.T.Baker®
Leverantör:  Avantor
Certifikat

Specifikationstestresultat

  • GMP Manufactured Product:
    Passes Test
  • Meets N.F. Requirements:
    Passes Test
  • CAUTION: For Manufacturing, processing or repackaging:
    Passes Test
  • Bulk Pharmaceutical Chemical:
    Passes Test
  • NF - Clarity and Color of Solution:
    Passes Test
  • NF - Identification A:
    Passes Test
  • NF - Identification B:
    Passes Test
  • NF - Specific Rotation [Å]²º^D (+):
    54.4 - 55.9 Degree
  • Microbial Limits - Total Aerobic Count (per g):
    ≤100
  • Microbial Limits - Total Combined Molds and Yeasts Count (per g):
    ≤50
  • Microbial Limits - Escherichia coli:
    Passes Test
  • NF - Acidity or Alkalinity:
    Passes Test
  • NF - Loss on Drying at 80°C:
    ≤0.5 %
  • NF - Water (H₂O):
    4.5 - 5.5 %
  • NF - Residue on Ignition:
    ≤0.1 %
  • NF - Protein and Light-Absorbing Impurities:
    Passes Test

Specifikationstestresultat

Relaterad information