Order Entry
Sweden
ContactUsLinkComponent
Chemists spatulas
Chemists spatulas
Catalog # HAMMHSN218-13
Supplier:  HAMMACHER KARL
undefined
Chemists spatulas
Catalog # HAMMHSN218-13
Supplier:  HAMMACHER KARL

Specifications

  • Length:
    230 mm
  • Seq:
    05
  • Blade width:
    20 mm
  • Pk:
    1
  • Blade length:
    130 mm

Specifications

About this item

Pharmacist's spatula with stainless steel blade and metal handle.