Order Entry
Sweden
ContactUsLinkComponent
Ion selective electrode, sodium, sensION+ 9650
Ion selective electrode, sodium, sensION+ 9650
Catalog # HACHLZW9650970002
Supplier:  Hach
undefined
Ion selective electrode, sodium, sensION+ 9650
Catalog # HACHLZW9650970002
Supplier:  Hach

Specifications

  • Concentration:
    0,05 - 23000 mg/l Na+
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    Wastewater, drinking water and water quality applications
  • Type:
    sensION+ 9650 (sodium), half-cell
  • Description:
    Half-cell ISE (sodium), sensION+ 9650
  • Material:
    Glass
  • Pk:
    1
  • Temp.:
    0...60 °C

Specifications

About this item

sensION+ 9650 is a half-cell sodium ion selective electrode (ISE) with glass body and glass membrane selective to sodium ions in solution. It is recommended for use with the sensION+ 5044 reference electrode.

  • With fixed 1 meter cable and BNC connector
  • For use with a reference electorode
  • Provides fast, stable, and accurate response in a variety of sample types with low maintenance

This electrode is ideal for measuring sodium concentrations in wastewater, drinking water and general water quality applications.

Delivery: Supplied with basic user manual.

Reference electrode

Product Information