Order Entry
Sweden
ContactUsLinkComponent
pH electrode, micro, Orion™ 9863BN
pH electrode, micro, Orion™ 9863BN
Katalog # 662-0889
Leverantör:  Thermo Orion
undefined
pH electrode, micro, Orion™ 9863BN
Katalog # 662-0889
Leverantör:  Thermo Orion

Specifikationer

  • Connection:
    BNC, 1 m cable
  • Ø×L:
    1,7/7,6×137 mm
  • For:
    Piercing septa
  • Type:
    9863BN
  • Description:
    Micro pH electrode 9863BN
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14

Specifikationer

Om denna produkt

This bevel needle-tipped 16-gauge glass body combination electrode can be used to measure pH by piercing septa.

  • Made of very thin, delicate glass
  • Single junction Ag/AgCl
  • Refillable