Magnetic stirrer, Topolino
442-0601
: IKA
- Description:Magnetic stirrer, Topolino, EU/UK/CH-plug
- Seq:01
- Model:Topolino
- Speed range:300 - 1800 min⁻¹
- W×D×H:95×110×40 mm
- Max. stirring capacity H₂O:250 ml
- Plate dimensions:Ø 80 mm
- Plate material:PP
- Power input:1,1 W
- Weight:300 g
- Pk:1
Mini magnetic stirrer with durable brushless motor for mixing small quantities.
- Continuously adjustable speed range Powerful magnets for strong magnetic coupling Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
: IP protection class according to DIN EN 60529: IP 21