Order Entry
Sweden
ContactUsLinkComponent
EDTA disodium salt dihydrate ≥99%, white powder
EDTA disodium salt dihydrate ≥99%, white powder
Leverantör:  MP Biomedicals
Certifikat
undefined
EDTA disodium salt dihydrate ≥99%, white powder
Leverantör:  MP Biomedicals

Specifikationstestresultat

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • Melting Point:
    238 - 248 °C
  • FTIR:
    Conforms to Standard
  • pH (1% aq soln):
    4 - 6
  • Moisture:
    ≤10%

Specifikationstestresultat