Order Entry
Sweden
ContactUsLinkComponent
 
Membrane disc filters
Catalog # HACH1353000
Supplier:  Hach
undefined
Membrane disc filters
Catalog # HACH1353000
Supplier:  Hach

Specifications

  • Ø:
    47 mm
  • Pore size:
    0,45 µm
  • Type:
    Individually packed, plain, non sterile
  • Seq:
    01
  • Pk:
    100

Specifications

About this item

These membrane filters are ideal for filtration of total and fecal coliforms, E. coli, Streptococcus species, heterotrophic bacteria and fungi.

Certifications: Meets U.S. Environmental Protection Agency (USEPA) and American Society for Testing and Materials (ASTM) specifications to ensure complete retention and maximum recovery of bacteria.