Order Entry
Sweden
ContactUsLinkComponent
 
Sodium dihydrogen phosphate monohydrate 99.5% for biochemistry
 
undefined
Sodium dihydrogen phosphate monohydrate 99.5% for biochemistry

 

  • Appearance:
    White Crystalline powder or crystals
  • Solubility:
    Clear colorless
  • UV:
    at 260 nm A: ≤0.01
  • pH:
    3.8 to 4.5 (1 M in water)
  • Titration with NaOH:
    ≥99.4 %
  • Chloride (Cl):
    ≤0.005 %
  • Iron (Fe):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤10 ppm