Heat resistant welding gloves, uvex top grade 7000
112-4569
: UVEX
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Grey
- Length:350 mm
- Thickness:0,9 mm
- Model:Top grade 7000
- EN norm:EN 388:2016 (3133X), EN 407 (413X4X)
- Cuff style:Gauntlet
- Pk:10 PAIR
These unlined gloves made of 100% full-grain leather feature a split-leather cuff.
- Excellent mechanical abrasion resistance
- Long cuff for underarm protection
- Triple-stitched seams with Kevlar® thread
- Made of soft, comfortable leather
- Superior comfort
Ideal for welding applications, metal processing and sheet metal processing.
: EN 388:2016 (3133X), EN 407 (413X4X)