Order Entry
Sweden
ContactUsLinkComponent
Zinc chloride 2 M in 2-MeTHF (2-methyltetrahydrofuran), AcroSeal®
Zinc chloride 2 M in 2-MeTHF (2-methyltetrahydrofuran), AcroSeal®
Certificates
undefined
Zinc chloride 2 M in 2-MeTHF (2-methyltetrahydrofuran), AcroSeal®

Specification Test Results

  • Appearance:
    Clear to hazy colorless to pink to yellow-brown Solution
  • Water:
    ≤0.2 %
  • Strength:
    23 to 27 %
  • Phosphate (PO4):
    ≤0.00005 %
  • Sulfate (SO4):
    ≤0.0001 %
  • Aluminium (Al):
    ≤0.000005 %
  • Barium (Ba):
    ≤0.000002 %
  • Bismuth (Bi):
    ≤0.00001 %
  • Cadmium (Cd):
    ≤0.000001 %
  • Calcium (Ca):
    ≤0.00005 %
  • Chromium (Cr):
    ≤0.000002 %
  • Cobalt (Co):
    ≤0.000001 %
  • Copper (Cu):
    ≤0.000002 %
  • Iron (Fe):
    ≤0.00002 %
  • Lead (Pb):
    ≤0.000002 %
  • Lithium (Li):
    ≤0.000001 %
  • Magnesium (Mg):
    ≤0.00001 %
  • Manganese (Mn):
    ≤0.000001 %
  • Molybdenum (Mo):
    ≤0.000002 %
  • Nickel (Ni):
    ≤0.00002 %
  • Potassium (K):
    ≤0.00001 %
  • Sodium (Na):
    ≤0.00005 %
  • Titanium (Ti):
    ≤0.00001 %
  • Vanadium (V):
    ≤0.000001 %
  • Zirconium (Zr):
    ≤0.00001 %

Specification Test Results